- Tandem Unit Vane Pumps - Fixed Displacement
- 2525 Pump Series
- Right Hand (CW) Rotation
| Seal Material | Buna-N |
| Bolt Circle Dia. | 5 3/4 in |
| Displacement Cover End (cu in/revolution) | 3.8 |
| Rotation | Right Hand (CW) |
| Configuration | Double |
| Design No. | 32 |
| Bolt Size | 4 x 0.37 in |
| Outlet Port Position [Rear] | Opposite Inlet Port |
| Displacement Shaft End (cu in/revolution) | 4.9 |
| Vane Function Type | Pump |
| Paint | Blue |
| Mounting Flange | SAE B, 2 Bolt |
| Pump Series | 2525 |
| Shaft Seal Type | Single Shaft Seal |
| Pilot Diameter | 0.57 in |
| Working Pressure [Max] | 4,061 psi |
| Weight | 0.0 LB |

