- Tandem Unit Vane Pumps - Fixed Displacement
- 4535 Pump Series
- Left Hand (CCW) Rotation
| Vane Function Type | Pump |
| Outlet Port Position [Rear] | 90° CW To Inlet Port |
| Rotation | Left Hand (CCW) |
| Pump Series | 4535 |
| Displacement Cover End (cu in/revolution) | 1.5 |
| Design No. | 32 |
| Working Pressure [Max] | 3,626 psi |
| Configuration | Triple |
| Paint | Blue |
| Inlet Port Connection | 90° CW from Inlet Port |
| Seal Material | Buna-N |
| Shaft Seal Type | Single Shaft Seal |
| Displacement Shaft End (cu in/revolution) | 11.9 |
| Weight | 0.0 LB |

