- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
| Temperature Range [Min] | -4 °F |
| Valvistor | No |
| Compatible Fluids | Petroleum Oil |
| Port Type | SAE |
| Fluid Cleanliness | 18/16/13 micron |
| Insert Ratio | 1:1 |
| Leakage | Standard |
| Seal Material | Buna-N |
| Function | Normally Open |
| Pressure Rating | 5000 psi |
| Flow [Max] | 150 gal/min |
| Temperature Range [Max] | 158 °F |
| Port Size | 25 mm |
| Adjustment Type | Locknut |
| Insert Type | Relief |
| Cover Function | Relief W/ Pilot Control |
| Adjustment | Yes |
| Spool Position Sensor | No |
| Model No. | CVCS-25-C3-W-350-20 |
| Body Material | Cast Bars |
| Zero Leak | No |
| Series | CVCS |
| Weight | 4.45 LB |

