- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
| Spool Position Sensor | No |
| Port Size | 32 mm |
| Adjustment Type | Locknut |
| Insert Ratio | 1:1 |
| Body Material | Cast Bars |
| Valvistor | No |
| Compatible Fluids | Petroleum Oil |
| Zero Leak | No |
| Function | Normally Open |
| Leakage | Standard |
| Port Type | SAE |
| Flow [Max] | 312 gal/min |
| Fluid Cleanliness | 18/16/13 micron |
| Insert Type | Relief |
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | -4 °F |
| Model No. | CVCS-32-C3-W-350-20 |
| Series | CVCS |
| Seal Material | Buna-N |
| Pressure Rating | 5000 psi |
| Adjustment | Yes |
| Cover Function | Relief W/ Pilot Control |
| Weight | 8.333 LB |

