- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
| Zero Leak | No |
| Body Material | Cast Bars |
| Seal Material | Buna-N |
| Pressure Rating | 5000 psi |
| Flow [Max] | 312 gal/min |
| Adjustment | No |
| Valvistor | No |
| Temperature Range [Min] | -4 °F |
| Model No. | CVCS-32-W-20 |
| Module Type | Shuttle Valve |
| Port Type | SAE |
| Cover Function | Shuttle Type 3 W/ Pilot Control |
| Compatible Fluids | Petroleum Oil |
| Insert Ratio | 1:1.5 |
| Series | CVCS |
| Function | Normally Open |
| Port Size | 32 mm |
| Fluid Cleanliness | 18/16/13 micron |
| Insert Type | Directional |
| Temperature Range [Max] | 158 °F |
| Leakage | Standard |
| Weight | 0.0 LB |

