- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 50 mm Port Size
- SAE Port Type
| Function | Normally Open |
| Insert Type | Flow Control |
| Series | CVCS |
| Valvistor | No |
| Model No. | CVCS-50-A-W-20 |
| Adjustment Type | Locknut |
| Cover Function | Stroke Adjuster |
| Flow [Max] | 600 gal/min |
| Port Size | 50 mm |
| Insert Ratio | 1:1.5 |
| Port Type | SAE |
| Fluid Cleanliness | 18/16/13 micron |
| Weight | 22.0 LB |

