- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
| Series | CVCS |
| Model No. | CVCS-40-C-W-250-20 |
| Zero Leak | No |
| Insert Ratio | 1:1 |
| Valvistor | No |
| Port Size | 40 mm |
| Port Type | SAE |
| Insert Type | Relief |
| Adjustment Type | Locknut |
| Body Material | Cast Bars |
| Cover Function | Relief |
| Adjustment | Yes |
| Function | Normally Open |
| Weight | 12.24 LB |

