- Cartridge Valve Cover
- CVCS Series
- Normally Closed Function
- 16 mm Port Size
- SAE Port Type
| Leakage | Standard |
| Spool Position Sensor | No |
| Temperature Range [Max] | 158 °F |
| Insert Type | Reducing - Normally Closed |
| Adjustment Type | Locknut |
| Port Type | SAE |
| Flow [Max] | 65 gal/min |
| Body Material | Cast Bars |
| Zero Leak | No |
| Valvistor | No |
| Series | CVCS |
| Cover Function | Reducer |
| Insert Ratio | 1:1 |
| Port Size | 16 mm |
| Model No. | CVCS-16-X3-W-250-20 |
| Adjustment | Yes |
| Fluid Cleanliness | 18/16/13 micron |
| Seal Material | Buna-N |
| Compatible Fluids | Petroleum Oil |
| Pressure Rating | 5000 psi |
| Function | Normally Closed |
| Temperature Range [Min] | -4 °F |
| Weight | 0.0 LB |

