- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 40 mm Port Size
| Cover Function | Direction Control W/ Pilot Control |
| Spool Position Sensor | No |
| Temperature Range [Max] | 158 °F |
| Valvistor | No |
| Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
| Leakage | Standard |
| Fluid Cleanliness | 18/16/13 micron |
| Flow [Max] | 425 gal/min |
| Model No. | CVCS-40-D3-20-AP199-A14 |
| Insert Ratio | 1:1.5 |
| Pressure Rating | 5000 psi |
| Port Size | 40 mm |
| Seal Material | Buna-N |
| Body Material | Cast Bars |
| Temperature Range [Min] | -4 °F |
| Series | CVCS |
| Function | Normally Open |
| Weight | 0.0 LB |

