- Cartridge Valve Cover
- CVCS Series
- 25 mm Port Size
| Valvistor | No |
| Series | CVCS |
| Seal Material | Buna-N |
| Pressure Rating | 5000 psi |
| Body Material | Cast Bars |
| Model No. | CVCS-25-A-M-20 |
| Flow [Max] | 150 gal/min |
| Leakage | Standard |
| Temperature Range [Max] | 158 °F |
| Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
| Port Size | 25 mm |
| Fluid Cleanliness | 18/16/13 micron |
| Temperature Range [Min] | -4 °F |
| Weight | 0.0 LB |

