- Cartridge Valve Cover
- CVCS Series
- Normally Closed Function
- 16 mm Port Size
- SAE Port Type
| Port Type | SAE |
| Function | Normally Closed |
| Leakage | Standard |
| Series | CVCS |
| Adjustment Type | Locknut |
| Cover Function | Reducer |
| Spool Position Sensor | No |
| Adjustment | Yes |
| Zero Leak | No |
| Model No. | CVCS-16-X-W-125-20 |
| Valvistor | No |
| Port Size | 16 mm |
| Insert Type | Reducing - Normally Closed |
| Insert Ratio | 1:1 |
| Weight | 0.0 LB |

