- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
| Valvistor | No |
| Cover Function | Direction Control W/ Pilot Control |
| Spool Position Sensor | No |
| Flow [Max] | 150 gal/min |
| Series | CVCS |
| Model No. | F3-CVCS-25-D3-20 |
| Insert Type | Directional |
| Insert Ratio | 1:1.5 |
| Fluid Cleanliness | 18/16/13 micron |
| Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
| Function | Normally Open |
| Port Size | 25 mm |
| Port Type | SAE |
| Weight | 0.0 LB |

