- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- SAE Port Type
| Series | CVCS |
| Fluid Cleanliness | 18/16/13 micron |
| Insert Ratio | 1:1.5 |
| Pressure Rating | 5000 psi |
| Compatible Fluids | Petroleum Oil |
| Leakage | Standard |
| Seal Material | Buna-N |
| Flow [Max] | 600 gal/min |
| Model No. | CVCS-50-W13-20-A99 |
| Body Material | Cast Bars |
| Insert Type | Directional |
| Port Type | SAE |
| Module Type | Shuttle Valve |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 158 °F |
| Function | Normally Open |
| Weight | 0.0 LB |

