Skip to content Skip to navigation menu
Vickers by Danfoss847AN00016A

847AN00016A

Vickers CVI Series Cartridge Valve Insert
Item #110395338
  • Cartridge Valve Insert
  • CVI Series
  • Normally Open Function
  • 32 mm Port Size
  • SAE Port Type
Vickers by Danfoss847AN00016A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cartridge Valve Insert
  • CVI Series
  • Normally Open Function
  • 32 mm Port Size
  • SAE Port Type
Valvistor No
Body Material Alloy Steel
Fluid Cleanliness 18/16/13 micron
Model No. CVI-32-R15-M-50
Flow [Max] 312 gal/min
Cover Function Direction Control W/ Pilot Control
Function Normally Open
Temperature Range [Max] 158 °F
Port Type SAE
Temperature Range [Min] -4 °F
Cracking Pressure 35 psi
Insert Type Damping
Spool Position Sensor No
Insert Ratio 1:1.5
Pressure Rating 5000 psi
Seal Material Buna-N
Compatible Fluids Petroleum Oil
Port Size 32 mm
Series CVI
Adjustment No
Leakage Standard
Zero Leak No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison