- Cartridge Valve Insert
- CVI Series
| Fluid Cleanliness | 18/16/13 micron |
| Series | CVI |
| Temperature Range [Max] | 158 °F |
| Compatible Fluids | Petroleum Oil |
| Insert Ratio | 1:1.05 |
| Body Material | Alloy Steel |
| Temperature Range [Min] | -4 °F |
| Model No. | CVI-25-D105V-M-50 |
| Pressure Rating | 5000 psi |
| Flow [Max] | 150 gal/min |
| Seal Material | Buna-N |
| Leakage | Standard |
| Weight | 0.0 LB |

