- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 50 mm Port Size
- SAE Port Type
| Port Type | SAE |
| Compatible Fluids | Petroleum Oil |
| Function | Normally Open |
| Valvistor | No |
| Temperature Range [Max] | 158 °F |
| Flow [Max] | 600 gal/min |
| Cover Function | Direction Control W/ Pilot Control |
| Insert Ratio | 1:2 |
| Pressure Rating | 5000 psi |
| Seal Material | Buna-N |
| Spool Position Sensor | No |
| Series | CVI |
| Temperature Range [Min] | -4 °F |
| Insert Type | Directional |
| Port Size | 50 mm |
| Cracking Pressure | 35 psi |
| Fluid Cleanliness | 18/16/13 micron |
| Leakage | Standard |
| Model No. | CVI-50-D20-M-50 |
| Zero Leak | No |
| Body Material | Alloy Steel |
| Adjustment | No |
| Weight | 5.98 LB |

