Skip to content Skip to navigation menu
Vickers by Danfoss847AN00099A

847AN00099A

Vickers CVI Series Cartridge Valve Insert
Item #110395417
  • Cartridge Valve Insert
  • CVI Series
  • Normally Open Function
  • 25 mm Port Size
  • SAE Port Type
Vickers by Danfoss847AN00099A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cartridge Valve Insert
  • CVI Series
  • Normally Open Function
  • 25 mm Port Size
  • SAE Port Type
Temperature Range [Min] -4 °F
Fluid Cleanliness 18/16/13 micron
Cover Function Direction Control W/ Pilot Control
Port Size 25 mm
Model No. F3-CVI-25-D20-L-50
Seal Material Viton
Flow [Max] 150 gal/min
Insert Ratio 1:2
Function Normally Open
Temperature Range [Max] 158 °F
Body Material Alloy Steel
Series CVI
Insert Type Directional
Compatible Fluids Petroleum Oil
Adjustment No
Valvistor No
Port Type SAE
Pressure Rating 5000 psi
Leakage Standard
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison