- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
| Port Size | 25 mm |
| Cover Function | Pressure Remote Valve |
| Model No. | CVI-25-C025-50 |
| Valvistor | No |
| Port Type | SAE |
| Function | Normally Open |
| Series | CVI |
| Insert Ratio | 1:0.25 |
| Flow [Max] | 150 gal/min |
| Compatible Fluids | Petroleum Oil |
| Adjustment | No |
| Leakage | Standard |
| Fluid Cleanliness | 18/16/13 micron |
| Temperature Range [Min] | -4 °F |
| Weight | 0.0 LB |

