- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
| Model No. | F3-CVI-16-D15-M-50 |
| Port Type | SAE |
| Insert Type | Directional |
| Port Size | 16 mm |
| Series | CVI |
| Valvistor | No |
| Flow [Max] | 65 gal/min |
| Adjustment | No |
| Cover Function | Direction Control W/ Pilot Control |
| Insert Ratio | 1:1.5 |
| Function | Normally Open |
| Weight | 0.0 LB |

