- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 40 mm Port Size
- SAE Port Type
| Adjustment | No |
| Fluid Cleanliness | 18/16/13 micron |
| Series | CVI |
| Insert Ratio | 1:2 |
| Pressure Rating | 5000 psi |
| Valvistor | No |
| Compatible Fluids | Petroleum Oil |
| Leakage | Standard |
| Seal Material | Buna-N |
| Insert Type | Damping |
| Port Size | 40 mm |
| Temperature Range [Min] | -4 °F |
| Flow [Max] | 425 gal/min |
| Port Type | SAE |
| Model No. | CVI-40-R20-M-50 |
| Cover Function | Direction Control W/ Pilot Control |
| Function | Normally Open |
| Temperature Range [Max] | 158 °F |
| Body Material | Alloy Steel |
| Weight | 5.0 LB |

