There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Built on the proven KB Servo Proportional Valve technology, Eaton's next generation proportional valve provides two levels of performance in a two-stage modular design. These four-way solenoid operated proportional valves offer high dynamic performance, which enables them to be used in closed loop applications previously only possible using conventional servo valves.
Level
1
Voltage & Frequency
24 VDC
Center Position
P Blocked, A and B to Tank
Size Code
3
Electrical Connection
7 Pin Connector w/ Plug
Rated Flow
24 min
Solenoid
Single
Weight
4.41 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back