- Proportional Valve
- D05 NFPA
- Directional Control Type
- Subplate Mounting
| Spool Type | Overlapped |
| Electrical Connection | 7 Pin Electrical Plug W/ Plug |
| Mounting | Subplate Mounted |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Operation | Solenoid/Pilot Operated |
| Temperature Range [Max] | 158 °F |
| Pressure [Max] | 5000 psi |
| No. of Stages | Two Stage |
| Electrical Command Signal | +/- 10V Voltage Command Signal |
| Series | KBH1 |
| Center Position | P, A, B, T Blocked |
| Fluid Cleanliness | 17/15/12 micron |
| Actuation Identification | Solenoid A, Solenoid B |
| Model No. | KBH1-05-01-NS-TX-T-11-E-NS-001-10 |
| Body Material | Cast Iron |
| Tank Port Rating | 725 |
| Control Type | Directional |
| Reducer Module | No |
| Spring Arrangement | C |
| Symmetric Flow | Yes |
| NFPA Size | D05 |
| Build Type | Spring Centered |
| Feedback Sensor | Yes |
| Temperature Range [Min] | -4 °F |
| Rated Flow | 93.75 gal/min |
| Seal Material | Buna-N |
| Weight | 23.46 LB |

