- Fixed Displacement Piston Motor
- SAE-12 Keyed Shaft (3/4 w/3/16 Key)
- 5 gpm Flow
- SAE A -2 Bolt Mounting Flange for Pump
description
- Output speeds are dependent on input flow. Speed ranges of at least 36:1 are possible at the maximum torque rating by varying flow to the motor.
- This piston motor is an axial piston fixed displacement motor with inline design. Service of this motor may be continuous, intermittent, continuous reversing, or stalled without damage.
features
- Minimum speed 100 rpm
- Maximum speed of 1,800 rpm
- Overall operating efficiency as high as 93%
- Volumetric efficiency as high as 97%
- Oil viscosities at operating conditions within 100 to 250 SUS
- Rotation can be reversed simply by reversing the direction of flow through the motor ports
- Requires minimum installation space
- High speeds, pressures, and efficiencies give motors power density
- High performance in a compact package
caution
- Should not be exposed to ketones, chlorinated hydrocarbons and esters found in lacquer thinners, degreasers, paint strippers, etc., which may cause the backing to swell or curl
| Mount Type | 2 Bolt, SAE-A |
| Drain Port Size | SAE-6 |
| Shaft Type | Keyed |
| Rated Pressure | 3000 psi |
| SAE Size | SAE-12 Keyed |
| Model No. | MFB5 UY 21 |
| Flow @ Rated RPM (gpm) | 5 gal/min |
| Ports A & B | SAE-12 |
| Shaft Description | 3/4 w/3/16 Key |
| Weight | 11.1 LB |

