- Single Solenoid
- 2 Position, 4-Way, Spring Offset
- 110/120V 50/60 Hz
- DIN 43650 Electrical Connection
- All Ports Blocked
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- These valves conform to ISO 4401 size 03, ANSI/B93.7M size D03, CETOP size 3 and NG 6
| Spool Shift Timing | N/A |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Center Position | All Ports Blocked |
| Surge Suppressor/Damper | None |
| Manufacturer Part No. | DG4V 3 2A M U B6 60 |
| Pressure Port Check Valve Pressure | N/A |
| Model No. | DG4V 3 2A M U B6 60 |
| Port Restrictor Plug Code | None |
| Mechanical Options | None |
| Function Code | 2 |
| Coil Rating Code | B |
| Spool Code | 2 |
| Spool Indicator Switch Code | None |
| Pressure [Max] | 5,075 psi |
| Solenoid Code | B |
| Pilot Valve Type | N/A |
| Coil Type Code | U |
| Function | 2-Position, 4-Way, Spring Offset |
| Mounting | Manifold Mount |
| Design No. | 60 |
| Solenoid | Single |
| Electrical Options | None |
| Rated Flow | 21.00 gal/min |
| Operation | Solenoid Operated |
| Overrides | No Overrides |
| Port Restrictor Plugs | None |
| Coil Type | DIN 43650 |
| Pilot/Drain | None |
| Surge Suppressor/Damper Code | None |
| Reducer Module | N/A |
| Electrical Connector Code | None |
| Seal Material | Buna-N |
| Port T Pressure Rating | 3000 psi |
| Electrical Connection | DIN 43650 |
| Response Type | Standard Response |
| EN Code | None |
| Spool Spring Arrangement Code | A |
| Manual Override Option Code | None |
| Port T Code | 6 |
| Rated Flow [Max] | 21.00 gal/min |
| Solenoid Energization Code | None |
| Valve Type | High-Performance |
| Crossover | All Ports Blocked |
| Indicator Lights | No |
| NFPA Size | D03 |
| Actuator Type | Solenoid |
| AC/DC | AC |
| Housing Code | None |
| Solenoid Indicator Lights Code | None |
| Cycle Rate [Max] | 0 |
| Weight | 3.7 LB |

