These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Pressure [Max]
5075 psi
Actuator Type
Solenoid
Solenoid Indicator Lights Code
None
Function
2-Position Spring Offset, End to End
Indicator Lights
No
Surge Suppressor/Damper
None
Solenoid
Single
Operation
Solenoid Operated
Pilot/Drain
None
Port Restrictor Plug Code
None
AC/DC
AC
Center Position
All Ports Blocked
Port T Code
6
Spool Indicator Switch Code
None
Pressure Port Check Valve Pressure
N/A
EN Code
None
Crossover
All Ports Blocked
Solenoid Energization Code
None
Electrical Connection
No Connector
Coil Type Code
F
Seal Material
Buna-N
Function Code
2
Valve Type
High-Performance
Response Type
Standard Response
Voltage & Frequency
110/120 VAC – 50/60 Hz
Electrical Connector Code
None
Mechanical Options
None
Pilot Valve Type
N/A
Design No.
60
Port T Pressure Rating
3000 psi
Coil Rating Code
B
Spool Code
2
Manual Override Option Code
None
Cycle Rate [Max]
N/A
Solenoid Code
B
Port Restrictor Plugs
None
Rated Flow [Max]
21 gal/min
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Spool Spring Arrangement Code
AL
Electrical Options
None
Housing Code
W
NFPA Size
D03
Overrides
No Overrides
Reducer Module
N/A
Spool Shift Timing
N/A
Surge Suppressor/Damper Code
None
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back