Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

859188

Vickers D03 Solenoid Valve
Item #101955285
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Single Solenoid
  • 2-Position Spring Offset, End to End Function
Vickers D03 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Single Solenoid
  • 2-Position Spring Offset, End to End Function

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Manual Override Option Code None
Voltage & Frequency 24 VDC
Indicator Lights No
Pilot Valve Type N/A
Surge Suppressor/Damper Code None
Model No. DG4V 3 2A VM U H7 60
Spool Indicator Switch Code None
Electrical Connector Code None
Tank Port Rating 3046
Compatible Fluids Petroleum Oil
Temperature Range [Min] -4 °F
Response Type Standard Response
NFPA Size D03
Mounting Subplate/Manifold Mount
Spool Spring Arrangement Code A
Surge Suppressor/Damper None
Response Time 28 to 45 ms
Port T Pressure Rating 3000 psi
Pressure [Max] 5000 psi
Coil Type ISO 4400
Reducer Module No
Watt Rating 30 W
Performance High Performance
Cycle Rate [Max] N/A
Solenoid Indicator Lights Code None
Leakage Standard Performance
Port Restrictor Plug Code None
Actuation Identification Solenoid B
Solenoid Energization Code V
Housing Code None
Mechanical Options None
Body Material Gray Iron
AC/DC DC
Solenoid Code H
Spool Code 2
No. of Stages Single Stage
Solenoid Single
Seal Material Buna-N
Rated Flow [Max] 20 gal/min
Coil Rating Code H
EN Code None
Crossover All Ports Blocked
Overrides No Overrides
Function 2-Position Spring Offset, End to End
Operation Solenoid Operated
Pilot/Drain None
Function Code 2
Fluid Cleanliness 19/17/14 micron
Coil Type Code U
Electrical Connection DIN 43650
Temperature Range [Max] 158 °F
Center Position All Ports Blocked
Electrical Options None
Actuator Type Solenoid
Pressure Port Check Valve Pressure N/A
Spool Shift Timing N/A
Design No. 60
Port T Code 7
Port Restrictor Plugs None
Valve Type High-Performance
Manual Override Plain Override
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison