These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
AC/DC
AC
Actuator Type
Solenoid
Mechanical Options
None
NFPA Size
D03
Function
2-Position Spring Offset, End to Center
Housing Code
None
Pilot Valve Type
N/A
Coil Type
DIN 43650
Seal Material
Buna-N
Manual Override Option Code
None
Rated Flow [Max]
21 gal/min
Pressure Port Check Valve Pressure
N/A
Coil Type Code
U
Electrical Options
None
Indicator Lights
No
Design No.
60
Port Restrictor Plug Code
None
EN Code
None
Coil Rating Code
B
Voltage & Frequency
110/120 VAC – 50/60 Hz
Electrical Connector Code
None
Function Code
0
Surge Suppressor/Damper
None
Spool Code
0
Overrides
No Overrides
Solenoid Code
B
Electrical Connection
DIN 43650
Center Position
All Ports Open
Port T Pressure Rating
3000 psi
Spool Indicator Switch Code
None
Surge Suppressor/Damper Code
None
Operation
Solenoid Operated
Spool Spring Arrangement Code
B
Solenoid Energization Code
None
Crossover
All Ports Open
Pressure [Max]
5075 psi
Solenoid
Single
Reducer Module
N/A
Spool Shift Timing
N/A
Port Restrictor Plugs
None
Cycle Rate [Max]
N/A
Port T Code
6
Valve Type
High-Performance
Solenoid Indicator Lights Code
None
Pilot/Drain
None
Response Type
Standard Response
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back