These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Design No.
60
Solenoid Energization Code
None
Housing Code
None
Pressure [Max]
5075 psi
Pressure Port Check Valve Pressure
N/A
Solenoid
Single
Function Code
2
Pilot Valve Type
N/A
Spool Indicator Switch Code
None
Response Type
Standard Response
Port Restrictor Plug Code
None
Solenoid Code
B
Port T Pressure Rating
3000 psi
Seal Material
Buna-N
Electrical Connection
DIN 43650
Spool Code
2
Spool Shift Timing
N/A
Port T Code
6
Surge Suppressor/Damper Code
None
NFPA Size
D03
Pilot/Drain
None
Mechanical Options
None
Operation
Solenoid Operated
Electrical Options
None
Rated Flow [Max]
21 gal/min
Coil Type Code
U
EN Code
None
Port Restrictor Plugs
None
Electrical Connector Code
None
Spool Spring Arrangement Code
AL
Overrides
No Overrides
Cycle Rate [Max]
N/A
Crossover
All Ports Blocked
Solenoid Indicator Lights Code
None
Coil Rating Code
B
Manual Override Option Code
None
Actuator Type
Solenoid
AC/DC
AC
Center Position
All Ports Blocked
Surge Suppressor/Damper
None
Valve Type
High-Performance
Function
2-Position Spring Offset, End to End
Coil Type
DIN 43650
Indicator Lights
No
Reducer Module
N/A
Voltage & Frequency
110/120 VAC – 50/60 Hz
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back