- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 2900 psi Pressure Adjustment Range
- Micrometer Adjustment Type
| Actuation Option | Proportional |
| Valve Type | Relief Valve |
| No. of Stages | Single Stage |
| Performance | Standard Performance |
| Model No. | DGMC-5-PT-FK-S-30 |
| Pressure Limited In, Dual | N/A |
| Interface | D05 |
| Adjustment Type, Dual | N/A |
| Pressure Adjustment Range (psi) | 60 to 2,900 |
| Design No. | 30 |
| Port Drained Into | Tank Port |
| Pressure Limited In | Pressure Port |
| Body Material | Cast Iron |
| Seal Material | Buna-N |
| Relief Function | Single |
| Pressure [Max] | 4500 psi |
| External Drain, Dual | N/A |
| Adjustment | Yes |
| External Drain | No |
| Port Drained Into, Dual | N/A |
| Gage Port | SAE-4 |
| Manufacturer Part No. | DGMC-5-PT-FK-S-30 |
| Adjustment Type | Micrometer |
| Gauge Port Thread Type | SAE |
| Remote Control Port | No |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Weight | 0.633 LB |

