- D05 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Port B
- 60-4,500 psi
- Screw w/Locknut Adjustment
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
includes
- Have all the internal passages necessary to serve the directional valve topping them
- Mounting surfaces and port patterns are international standards
compliances
- 0
| Port Drained Into, Dual | Port A |
| Relief Function | Dual |
| Adjustment Type | Screw w/ Locknut |
| Gage Port | None |
| Family Name | Vickers D05 SystemStak™ Valves |
| Remote Control Port | No |
| Design No. | 30 |
| External Drain, Dual | No |
| Operating Pressure [Max] | 4500 psi |
| Adjustment Type, Dual | Screw w/Locknut |
| Model No. | DGMC2-5-AB-GW-BA-GW-30 |
| Pressure Limited In | Port A |
| External Drain | No |
| Pressure Limited In, Dual | Port B |
| Port Drained Into | Port B |
| Pressure Adjustment Range, Dual (psi) | 60-4,500 |
| Manufacturer Part No. | DGMC2-5-AB-GW-BA-GW-30 |
| Flow [Max] | 32 gal/min |
| Valve Type | Dual (Cross Port) Relief Valve "A" to "B" & "B" to "A" |
| Pressure Adjustment Range (psi) | 60 to 4,500 |
| Interface | D05 |
| Weight | 7.9 LB |

