- D05 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 125-1,450 psi
- Screw w/Locknut Adjustment on Port B End
- SAE-4 Gage Port
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
includes
- Have all the internal passages necessary to serve the directional valve topping them
- Mounting surfaces and port patterns are international standards
compliances
- 0
| Valve Type | Pressure Reducing Valve "P" Port |
| Manufacturer Part No. | DGMX2-5-PP-BW-S-30 |
| Operating Pressure [Max] | 4500 psi |
| Model No. | DGMX2-5-PP-BW-S-30 |
| Adjuster Location | Port B End |
| Interface | D05 |
| Pressure Adjustment Range (psi) | 125 to 1,450 |
| Port Control | Pressure Port |
| Remote Control Port | No |
| Flow [Max] | 32 gal/min |
| External Drain | No |
| Adjustment Type | Screw w/ Locknut |
| Family Name | Vickers D05 SystemStak™ Valves |
| Gage Port | SAE-4 |
| Pilot Control | Pressure Port |
| Design No. | 30 |
| Weight | 8.0 LB |

