- Dual Control Flow Control Valve
- D05 Interface
- Meter-Out, Ports A & B
- Port Control on Port A
- Standard Control
description
- Flow controls adjust the amount of fluid that can pass through the valve, thereby limiting the speed of a hydraulic cylinder or motor. In most circumstances, meter in flow controls are utilized on motor circuits and meter out for cylinder circuits.
| Control Type | Dual Control |
| Port Control | Port A |
| Design No. | 30 |
| Model No. | DGMFN-5-Y-A2W-B2W-30 |
| Adjustment Type | Screw w/ Locknut |
| Type of Control | Standard Control |
| Interface | D05 |
| Port Control, Dual | Port B |
| Manufacturer Part No. | DGMFN-5-Y-A2W-B2W-30 |
| Direction of Flow | Meter-Out, Ports A & B |
| Flow [Max] | 32 gal/min |
| Type of Control, Dual | Standard Control |
| Adjustment Type, Dual | Screw w/Locknut |
| Family Name | Vickers D05 SystemStak™ Valves |
| Valve Type | Dual Flow Control Valve – Meter Out "A" & "B" |
| Operating Pressure [Max] | 4500 psi |
| Weight | 7.0 LB |

