- Dual Control Flow Control Valve
- D05 Interface
- Meter-In, Ports A & B
- Port Control on Port A
- Fine Control
| Interface | D05 |
| Control Type | Dual Control |
| Design No. | 30 |
| Manufacturer Part No. | DGMFN-5-X-A1W-B1W-30 |
| Type of Control, Dual | Fine Control |
| Port Control | Port A |
| Valve Type | Flow Control Valve |
| Adjustment Type, Dual | Screw w/Locknut |
| Adjustment Type | Screw w/ Locknut |
| Port Control, Dual | Port B |
| Model No. | DGMFN-5-X-A1W-B1W-30 |
| Direction of Flow | Meter-In, Ports A & B |
| Type of Control | Fine Control |
| Weight | 7.0 LB |

