- D05 Direct Check Valve
- Free Flow To Actuator
- Check Location is Pressure Port
- 15 psi Cracking Pressure
description
- These valves allow free flow in one direction in the line the check valve element is located
- flow in the opposite direction is not possible. Pilot to open check valves is nonmodulating – on/off device used for holding a load or actuator in position.
| Direction of Flow | Free Flow To Actuator |
| Cracking Pressure | 15 psi |
| Design No. | 30 |
| Flow [Max] | 32 gal/min |
| Model No. | DGMDC-5-Y-PK-30 |
| Family Name | Vickers D05 SystemStak™ Valves |
| Check Location | Pressure Port |
| Manufacturer Part No. | DGMDC-5-Y-PK-30 |
| Operating Pressure [Max] | 4500 psi |
| Interface | D05 |
| Valve Type | Direct Check Valve "P" Port (14.5 cracking psi) |
| Weight | 2.94 LB |

