- D05 Pilot Operated Check Valve
- Ports A & B
- 15 psi Cracking Pressure
description
- These valves allow free flow in one direction in the line the check valve element is located
- flow in the opposite direction is not possible. Pilot to open check valves is nonmodulating – on/off device used for holding a load or actuator in position.
| Operating Pressure [Max] | 4500 psi |
| Manufacturer Part No. | DGMPC-5-ABK-BAK-30 |
| Design No. | 30 |
| Valve Type | Dual Port Operated Check Valve "A" & "B" Port |
| Model No. | DGMPC-5-ABK-BAK-30 |
| Family Name | Vickers D05 SystemStak™ Valves |
| Cracking Pressure | 15 psi |
| Flow [Max] | 32 gal/min |
| Interface | D05 |
| Decompression Feature | No |
| Check Location | Port A & Port B |
| Weight | 7.0 LB |

