| Decompression Feature | Yes |
| Check Location | Port A & Port B |
| Interface | D05 |
| Valve Type | Pilot Operated Check Valve |
| Cracking Pressure | 15 psi |
| Design No. | 30 |
| Weight | 1.0 LB |
| Decompression Feature | Yes |
| Check Location | Port A & Port B |
| Interface | D05 |
| Valve Type | Pilot Operated Check Valve |
| Cracking Pressure | 15 psi |
| Design No. | 30 |
| Weight | 1.0 LB |