- D05 Direct Check Valve
- Free Flow To Actuator
- Check Location is Port A & Port B
- 75 psi Cracking Pressure
| Interface | D05 |
| Valve Type | Direct Check Valve |
| Manufacturer Part No. | DGMDC-5-Y-AN-BN-30 |
| Model No. | DGMDC-5-Y-AN-BN-30 |
| Design No. | 30 |
| Check Location | Port A & Port B |
| Cracking Pressure | 75 psi |
| Direction of Flow | Free Flow To Actuator |
| Weight | 7.0 LB |

