- D05 Pressure Reducing Valve
- Pilot Control is on Port A
- Pressure Adjustment Range is 125-1,450 psi
- Screw w/Locknut Adjustment on Port B End
- G1/8 Gage Port
| Adjuster Location | Port B End |
| Port Control | Pressure Port |
| Valve Type | Pressure Reducing Valve |
| Remote Control Port | No |
| Gage Port | G1/8 |
| Pilot Control | Port A |
| Pressure Adjustment Range (psi) | 125 to 1,450 |
| External Drain | No |
| Model No. | DGMX2-5-PA-BW-B-30 |
| Design No. | 30 |
| Adjustment Type | Screw w/ Locknut |
| Interface | D05 |
| Manufacturer Part No. | DGMX2-5-PA-BW-B-30 |
| Weight | 1.243 LB |

