- Pressure Control Valve
- Relief Valve Type
- 60 to 1450 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
| Adjustment Type | Screw w/ Locknut |
| Design No. | 30 |
| Pressure Limited In, Dual | N/A |
| Relief Function | Single |
| Manufacturer Part No. | DGMC-5-PT-BW-B-30 |
| Port Drained Into, Dual | N/A |
| Model No. | DGMC-5-PT-BW-B-30 |
| Pressure Adjustment Range, Dual (psi) | N/A |
| External Drain | No |
| Port Drained Into | Tank Port |
| Gauge Port Thread Type | BSP |
| Valve Type | Relief Valve |
| Pressure Limited In | Pressure Port |
| Gage Port | G1/8 |
| Interface | D05 |
| External Drain, Dual | N/A |
| Adjustment Type, Dual | N/A |
| Remote Control Port | No |
| Pressure Adjustment Range (psi) | 60 to 1,450 |
| Weight | 7.5 LB |

