- Dual Control Flow Control Valve
- D05 Interface
- Meter-Out, Ports A & B
- Port Control on Port A
- Standard Control
| Direction of Flow | Meter-Out, Ports A & B |
| Adjustment Type, Dual | Handknob |
| Port Control, Dual | Port B |
| Manufacturer Part No. | DGMFN-5-Y-A2H-B2H-30 |
| Design No. | 30 |
| Valve Type | Flow Control Valve |
| Interface | D05 |
| Model No. | DGMFN-5-Y-A2H-B2H-30 |
| Port Control | Port A |
| Control Type | Dual Control |
| Type of Control | Standard Control |
| Type of Control, Dual | Standard Control |
| Adjustment Type | Handknob |
| Weight | 7.0 LB |

