- D05 Single Relief Valve
- Pressure Limited in Pressure Port
- Drained into Tank Port
- 60-1,450 psi
- Screw w/Locknut Adjustment
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
includes
- Mounting surfaces and port patterns are international standards
- Have all the internal passages necessary to serve the directional valve topping them
compliances
- 0
| Adjustment Type, Dual | N/A |
| Flow [Max] | 32 gal/min |
| Port Drained Into, Dual | N/A |
| Gage Port | SAE-4 |
| Family Name | Vickers D05 SystemStak™ Valves |
| Remote Control Port | No |
| Valve Type | Relief Valve "P" to "T" |
| Relief Function | Single |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Design No. | 30 |
| Pressure Limited In, Dual | N/A |
| Manufacturer Part No. | DGMC-5-PT-BW-S-30 |
| Port Drained Into | Tank Port |
| Operating Pressure [Max] | 4500 psi |
| Model No. | DGMC-5-PT-BW-S-30 |
| External Drain | No |
| External Drain, Dual | N/A |
| Adjustment Type | Screw w/ Locknut |
| Pressure Limited In | Pressure Port |
| Pressure Adjustment Range (psi) | 60 to 1,450 |
| Interface | D05 |
| Weight | 5.04 LB |

