- D05 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Port B
- 60-2,900 psi
- Screw w/Locknut Adjustment
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
includes
- Have all the internal passages necessary to serve the directional valve topping them
- Mounting surfaces and port patterns are international standards
compliances
- 0
| External Drain | No |
| Adjustment Type, Dual | Screw w/Locknut |
| Pressure Limited In, Dual | Port B |
| Operating Pressure [Max] | 4500 psi |
| Valve Type | Dual (Cross Port) Relief Valve "A" to "B" & "B" to "A" |
| Gage Port | None |
| Pressure Limited In | Port A |
| Interface | D05 |
| Pressure Adjustment Range, Dual (psi) | 60-2,900 |
| Relief Function | Dual |
| External Drain, Dual | No |
| Model No. | DGMC2-5-AB-CW-BA-CW-30 |
| Adjustment Type | Screw w/ Locknut |
| Design No. | 30 |
| Manufacturer Part No. | DGMC2-5-AB-CW-BA-CW-30 |
| Port Drained Into, Dual | Port A |
| Family Name | Vickers D05 SystemStak™ Valves |
| Pressure Adjustment Range (psi) | 60 to 2,900 |
| Port Drained Into | Port B |
| Remote Control Port | No |
| Flow [Max] | 32 gal/min |
| Weight | 1.0 LB |

