- AC Replacement Coil
- 110 VAC 50 Hz or 120 VAC 60 Hz
- F Leads
- Use w/D05 Series Vickers Valves
| Coil Type | F Leads |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Code | B |
| Series | D05 |
| Coil Power | Full Power |
| Use With | DG4S4-60 |
| AC/DC | AC |
| Weight | 1.0 LB |
| Coil Type | F Leads |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Code | B |
| Series | D05 |
| Coil Power | Full Power |
| Use With | DG4S4-60 |
| AC/DC | AC |
| Weight | 1.0 LB |