- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End to Center, Single End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Coil Type Code | None |
| Temperature Range [Min] | 68 °F |
| Valve Type | Standard-Duty |
| Pilot/Drain | None |
| Port Restrictor Plugs | None |
| Mounting | Subplate/Manifold Mount |
| Electrical Options Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Tank Port Rating | 1000 |
| Surge Suppressor/Damper | None |
| Mechanical Options | None |
| Pilot Valve Type | N/A |
| Response Type | Standard Response |
| Port T Pressure Rating | 1000 psi |
| Model No. | DG4S4-012B-B-60 |
| Function | 2-Position Spring Centered, End to Center, Single End |
| Electrical Options | None |
| Indicator Lights | No |
| Response Time | 20 to 40 ms |
| Reducer Module | N/A |
| Leakage | Standard Performance |
| Cycle Rate [Max] | N/A |
| Coil Rating Code | B |
| Fluid Cleanliness | 19/17/14 micron |
| No. of Stages | Single Stage |
| Design No. | 60 |
| Solenoid | Single |
| Spool Spring Arrangement Code | B |
| Manual Override | Plain Override |
| NFPA Size | D05 |
| Electrical Connection | KU W/ Deutsch Connector |
| Temperature Range [Max] | 122 °F |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| AC/DC | AC |
| Rated Flow [Max] | 24 gal/min |
| Seal Material | Buna-N |
| Overrides | No Overrides |
| Actuator Type | Solenoid |
| Coil Type | Flying Leads |
| Center Position | All Ports Blocked |
| Spool Code | 2 |
| Body Material | Gray Iron |
| Flow Direction Code | 4 |
| Performance | Standard Performance |
| Actuation Identification | Solenoid B |
| Compatible Fluids | Petroleum Oil |
| Pressure [Max] | 12000 psi |
| Crossover | All Ports Blocked |
| Mechanical Options Code | None |
| Operation | Solenoid Operated |
| Weight | 10.0 LB |

