- D03 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Port B
- 145-2,900 psi
- Screw w/Locknut Adjustment
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
| Port Drained Into, Dual | Port A |
| External Drain | No |
| Pressure Adjustment Range, Dual (psi) | 145-2,900 |
| Flow [Max] | 16 gal/min |
| Pressure Adjustment Range (psi) | 145 to 2,900 |
| Adjustment Type, Dual | Screw w/Locknut |
| Family Name | Vickers D03 SystemStak™ Valves |
| Interface | D03 |
| Adjustment Type | Screw w/ Locknut |
| Operating Pressure [Max] | 4500 psi |
| Remote Control Port | No |
| Model No. | DGMC2-3-AB-CW-BA-CW-41 |
| Design No. | 41 |
| Gage Port | None |
| Pressure Limited In, Dual | Port B |
| Pressure Limited In | Port A |
| Valve Type | Dual (Cross Port) Relief Valve "A" to "B" & "B" to "A" |
| Relief Function | Dual |
| Port Drained Into | Port B |
| Manufacturer Part No. | DGMC2-3-AB-CW-BA-CW-41 |
| External Drain, Dual | No |
| Weight | 3.3 LB |

