- Socket Head Cap Screw
- 2 3/4" Long
- 10-24 Thread
- for DO3+2 Sandwich Valve
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Model No. | BK870017 |
| Valve Type | D03+2 Sandwich Valve |
| Threads per Inch | 24 |
| Thread Type | UNC |
| Bolt Type | Bolt |
| Use With | DG4V3 + (1) 1.57 in SystemStak |
| NFPA Size | D03 |
| Thread Size | #10 |
| Length | 2 3/4 in |
| Weight | 0.3 LB |

