- Single Control Flow Control Valve
- D03 Interface
- Meter-In, Pressure Port
- Meter-Out, Tank Port
- Port Control on Pressure Port
description
- Flow controls adjust the amount of fluid that can pass through the valve, thereby limiting the speed of a hydraulic cylinder or motor. In most circumstances, meter in flow controls are utilized on motor circuits and meter out for cylinder circuits.
| Type of Control, Dual | N/A |
| Port Control | Pressure Port |
| Flow [Max] | 16 gal/min |
| Manufacturer Part No. | DGMFN-3-Z-P2W-41 |
| Family Name | Vickers D03 SystemStak™ Valves |
| Interface | D03 |
| Model No. | DGMFN-3-Z-P2W-41 |
| Port Control, Dual | N/A |
| Design No. | 41 |
| Type of Control | Standard Control |
| Control Type | Single Control |
| Adjustment Type | Screw w/ Locknut |
| Operating Pressure [Max] | 4500 psi |
| Direction of Flow | Meter-In, Pressure Port Meter-Out, Tank Port |
| Valve Type | Flow Control Valve "P" Port |
| Adjustment Type, Dual | N/A |
| Weight | 2.5 LB |

