- Double Solenoid
- 3 Position, 4-Way, Spring Centered
- 110/120V 50/60 Hz
- Terminal Box Electrical Connection
- P Blocked, A or B to T
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- These valves conform to ISO 4401 size 03, ANSI/B93.7M size D03, CETOP size 3 and NG 6
| Electrical Connection | Terminal Box |
| Electrical Connector Code | None |
| Pressure Port Check Valve Pressure | N/A |
| AC/DC | AC |
| Pilot Valve Type | N/A |
| Rated Flow | 21.00 gal/min |
| Center Position | P Blocked, A & B to T |
| NFPA Size | D03 |
| Crossover | P Blocked, A or B to T |
| Function | 3-Position, 4-Way, Spring Centered |
| Port Restrictor Plugs | None |
| Solenoid Energization Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Indicator Lights | No |
| Model No. | DG4V 3 6C M FW B6 60 |
| Design No. | 60 |
| Port T Pressure Rating | 3000 psi |
| Spool Code | 6 |
| Cycle Rate [Max] | 0 |
| Spool Shift Timing | N/A |
| Function Code | 6 |
| Manual Override Option Code | None |
| Solenoid | Double |
| Coil Rating Code | B |
| Spool Indicator Switch Code | None |
| Response Type | Standard Response |
| Reducer Module | N/A |
| Actuator Type | Solenoid |
| EN Code | None |
| Surge Suppressor/Damper Code | None |
| Operation | Solenoid Operated |
| Surge Suppressor/Damper | None |
| Seal Material | Buna-N |
| Mounting | Manifold Mount |
| Electrical Options | None |
| Housing Code | W |
| Pilot/Drain | None |
| Port T Code | 6 |
| Coil Type Code | F |
| Mechanical Options | None |
| Solenoid Indicator Lights Code | None |
| Coil Type | Flying Leads, 1/2 NPT Thread Wiring Housing |
| Port Restrictor Plug Code | None |
| Rated Flow [Max] | 21.00 gal/min |
| Solenoid Code | B |
| Spool Spring Arrangement Code | C |
| Valve Type | High-Performance |
| Overrides | No Overrides |
| Manufacturer Part No. | DG4V 3 6C M FW B6 60 |
| Pressure [Max] | 5,075 psi |
| Weight | 5.0 LB |

