- D03 Pressure Reducing Valve
- Pilot Control is on Port A
- Pressure Adjustment Range is 145-2,000 psi
- Screw w/Locknut Adjustment on Port B End
- SAE-4 Gage Port
| Interface | D03 |
| Port Control | Pressure Port |
| Pressure Adjustment Range (psi) | 145 to 2,000 |
| Remote Control Port | No |
| Adjuster Location | Port B End |
| Model No. | DGMX2-3-PA-CW-S-40 |
| Adjustment Type | Screw w/ Locknut |
| Valve Type | Pressure Reducing Valve |
| External Drain | No |
| Pilot Control | Port A |
| Manufacturer Part No. | DGMX2-3-PA-CW-S-40 |
| Gage Port | SAE-4 |
| Design No. | 40 |
| Weight | 3.3 LB |

