- D03 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 290-3,625 psi
- Screw w/Locknut Adjustment on Port B End
- SAE-4 Gage Port
description
- Single-stage valves operate by the application of pressure on the end of the valve spool, acting against a spring which is loaded by means of the manual adjustment mechanism.
- Flow path is normally-open and is closed as the pilot pressure exceeds the manual setting of the valve. Excessive pressure in the reduced pressure line is prevented by a pressure relieving function.
| Manufacturer Part No. | DGMX2-3-PP-FW-S-40 |
| External Drain | No |
| Remote Control Port | No |
| Model No. | DGMX2-3-PP-FW-S-40 |
| Adjustment Type | Screw w/ Locknut |
| Port Control | Pressure Port |
| Gage Port | SAE-4 |
| Interface | D03 |
| Family Name | Vickers D03 SystemStak™ Valves |
| Pilot Control | Pressure Port |
| Operating Pressure [Max] | 4500 psi |
| Valve Type | Pressure Reducing Valve "P" Port |
| Design No. | 40 |
| Adjuster Location | Port B End |
| Flow [Max] | 16 gal/min |
| Pressure Adjustment Range (psi) | 290 to 3,625 |
| Weight | 2.6 LB |

